DESCRIPTION

  • Lifetime limited warranty
  • Premium metal construction

Kohler Purist™ 44-7/16 in. Grab Bar

K11896

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Collection
Purist™
Color Finish
Brushed Stainless
Color Finish Category
Stainless Steel
Diameter
1-1/4 in
Height
2-7/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
44-7/16 in
Material
Metal
Width
2-3/4 in

Starting at
$226.22
EACH
  • QUANTITY