DESCRIPTION

  • Contemporary
  • Fluid design lines for ease of cleaning
  • Premium metal construction for durability and reliability
  • Template included for easy installation

Kohler 42 in. Grab Bar

K14565

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Color Finish
Polished Stainless Steel
Color Finish Category
Stainless Steel
Diameter
1-1/4 in
Height
2-13/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
42 in
Material
Metal
Width
2-3/4 in

Starting at
$96.68
EACH
  • QUANTITY