DESCRIPTION

  • Built-in heater
  • Chromatherapy lighting allows you to select a preferred color scheme to suit your mood
  • Floating remote control
  • Four pillows provide extra comfort
  • Four riverjets and eight hydromassage jets can be individually adjusted for water flow and direction
  • Integral fill with factory-installed faucet valves
  • Lighted keypad
  • Requires jet trim kit
  • Spacious design accommodates multiple bathers
  • Two variable-speed pumps for adjusting massage intensity

Kohler Riverbath® 42 x 24 in. Tub and Shower

K1397-H2

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
20
ASME Specifications
ASME A112.19.7
ASTM Specifications
ASTM E-162, ASTM E-662
CSA Certified
CSA B45.5
Capacity
215 gal
Collection
Riverbath®
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
25 in
Installation Type
Drop-In
Length
75 in
Material
Acrylic
Number Of Jets
12
UL Listed
Yes
Volts
220/240V
Width
75 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS