DESCRIPTION

  • Coordinates with other products in the Memoirs® collection
  • Material: Acrylic
  • Neo-angle design makes efficient use of compact space
  • Rear drain
  • Single threshold for corner installation
  • Textured floor pattern

Kohler Memoirs® 42 x 42 in. Neo-Angle Single Threshold Rear Center Drain Shower Base

K9542

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Memoirs®
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Rear
Height
6 in
IAPMO Listed
Yes
Installation Type
Corner
Length
42 in
Material
Acrylic
Width
42 in

Starting at
Call for Pricing
  • QUANTITY