DESCRIPTION

  • 45" x 37 1/4" x 84"
  • Center rear drain
  • Fits slide bar 24" and under
  • Fold-up seat on left
  • One piece construction
  • Slip-resistant floor

Kohler Freewill® 45 x 37 in. Shower with Left-Hand Freewill

K12101-C

Color Finish

 

SPECIFICATIONS

Collection
Freewill®
Color Finish
White
Color Finish Category
Whites
Height
84 in
IAPMO Listed
Yes
Installation Type
3 Wall Alcove
Length
45 in
Material
Acrylic
Width
37-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY