• Cart

DESCRIPTION

Kohler Purist® 47-3/4 in. Pivot Shower Door with Crystal Clear Tempered Glass

KOH705704-L

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Z97.1
CARB OTC LEED Compliant
No
Collection
Purist®
Color Finish
Bright Polished Silver
Color Finish Category
Silver Tones
Glass Type
Crystal Clear, Tempered
Height
72-1/4 in
IAPMO Listed
No
Material
Anodized Aluminum, Glass
Width
47-3/4 in

Starting at
Call for Pricing
  • QUANTITY