DESCRIPTION

  • Adjustable shelf
  • Birch solids and paintable substrate
  • Catalyzed polyurethane provides a durable moisture-resistant finish
  • Double doors with adjustable hinges
  • Express™ vanities are easy to transport and set up in minutes
  • Two pull-out storage extensions and each with adjustable shelf

Kohler Alberry™ 48 in. Bathroom Vanity

K2494-F40

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Alberry™
Color Finish
Cinder
Color Finish Category
Blacks
Depth
21-1/2 in
Height
33-1/2 in
IAPMO Listed
No
Material
Plastic
Width
48 in

Starting at
Call for Pricing
  • QUANTITY