DESCRIPTION

  • Available with traditional or transitional styling
  • Premium metal construction for durability and reliability
  • Template included for easy installation
  • Transitional

Kohler 48 in. Metal Grab Bar

K11396

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
Polished Stainless
Color Finish Category
Stainless Steel
Diameter
2-13/16 in
Length
48 in
Material
Metal
Width
2-3/4 in

Starting at
Call for Pricing
  • QUANTITY