DESCRIPTION

  • Lattis™ transom metal 42" and 48"

Kohler Lattis® 48 in. Transom Metal

K705872

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Lattis®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
IAPMO Listed
No
Length
48 in
Material
Metal

Starting at
Call for Pricing
  • QUANTITY