DESCRIPTION
- Center drain location
- Coordinates with other products in the Purist® collection
- Material: Cast iron
- Safeguard® slip-resistant finish for added safety
- Single threshold for tile-in or drop-in installation
Kohler Purist® Rectangle Shower Base with Center Drain
K9026
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- ASTM Specifications
- ASTM F-462
- CARB OTC LEED Compliant
- No
- Collection
- Purist®
- Color Finish
- White
- Color Finish Category
- Whites
- Drain Location
- Center
- Height
- 4-5/8 in
- IAPMO Listed
- No
- Installation Type
- Alcove, Drop-In
- Length
- 48 in
- Material
- Enameled Cast Iron
- Type
- Shower Base
- UL Listed
- No
- Width
- 36 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday