DESCRIPTION

  • Acrylic construction
  • Alcove installation
  • Center rear drain
  • Molded-in floor pattern

Kohler Memoirs® 48 x 48 in. Single Threshold Rear Center Drain Shower Base

K9567

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Memoirs®
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
6 in
IAPMO Listed
Yes
Installation Type
Alcove
Length
48 in
Material
Acrylic
Width
48 in

Starting at
Call for Pricing
  • QUANTITY