DESCRIPTION

  • Low-threshold design for easy entry and exit
  • Material: Acrylic
  • Recessed rear drain
  • Requires Kohler® K-9332 groove aluminum drain cover or Kohler® K-9336 groove teak drain cover (sold separately)
  • Single threshold for three-wall or alcove installation

Kohler Groove® 48 x 48 in. Sinlge Threshold Rear Center Drain Shower Base

K9998

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Groove®
Color Finish
White
Color Finish Category
Whites
Drain Location
Rear
Height
4-9/16 in
IAPMO Listed
Yes
Installation Type
Alcove, Wall Mount
Length
48 in
Material
Acrylic
Width
48 in

Starting at
Call for Pricing
  • QUANTITY