DESCRIPTION
- Coordinates with Fairfax® faucets and accessories
- Flow rate: 2 gpm
- Katalyst® air-induction technology maximizes the air/water mix for a powerful even flow
- MasterClean™ sprayface with translucent nozzles is easy to clean
- Minimizes wasteful overspray and increases cleaning and hair-rinsing performance
- Optimized sprayface with 48 nozzles delivers a more focused coverage of large water droplets
- Showerarm and flange not included
SPECIFICATIONS
- ADA Compliant
- No
- ASME Specifications
- ASME A112.18.1
- Application
- Residential
- CARB OTC LEED Compliant
- Yes
- CEC Compliant
- For Sale in CA
- CSA Certified
- CSA B125.1
- Collection
- Fairfax®
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Diameter
- 5-1/2 in
- End Connection 1
- NPT
- End Connections
- NPT
- Fitting Size 1
- 1/2 in
- Fitting Sizes
- 1/2 in
- Flow Rate
- 2 gpm
- GSA Approved
- No
- Green
- WaterSense, Yes
- IAPMO Listed
- No
- Installation Type
- Wall Mount
- Length
- 5-1/2 in
- Material
- Metal
- NSF Certified
- No
- Showerhead Function
- Single
- Spray Type
- Full
- WaterSense Labeled
- Yes
- Width
- 5-1/2 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday