DESCRIPTION

  • 22" L x 5 1/2" W
  • Premium metal construction
  • Tools included

Kohler Devonshire® Glass Shelf

K10563

Color Finish

 

SPECIFICATIONS

Collection
Devonshire®
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
Depth
5-1/2 in
Height
2-3/8 in
Installation Type
Wall Mount
Length
22 in
Material
Glass
Width
5-1/2 in

Starting at
$66.06
EACH
  • QUANTITY