DESCRIPTION

  • Bancroft®
  • Flow rate: 1.75 GPM
  • KOHLER finishes resist corrosion and tarnishing
  • MasterClean™ sprayface resists hard water build-up and is easy to clean
  • Three-function spray: full coverage, focused, concentrated

Kohler Bancroft® 1.75 gpm Multifunction Showerhead

K10548

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Bancroft®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
5-15/16 in
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.75 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Installation Type
Wall Mount
Showerhead Function
3
Trim Only
No
WaterSense Labeled
Yes

Starting at
$86.43
EACH
  • QUANTITY