DESCRIPTION

  • Solid brass construction, exposed pop-up drain without overflow

Kohler Antique™ 5-3/4 x 7-3/4 in. Towel Ring

K208

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Antique™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-15/16 in
Diameter
7-3/4 in
Height
5-3/4 in
Installation Type
Wall Mount
Length
7-3/4 in
Material
Brass
Width
3-1/2 in

Starting at
$289.1
EACH
  • QUANTITY