DESCRIPTION

  • Coordinates with IV Georges Brass faucets and accessories
  • Create a bath environment with elegance in every detail. Inspired by 18th-century designs, IV Georges Brass accessories bring traditional Georgian style to your bath or powder room
  • This unique toilet tissue holder keeps the roll upright for easy replacement, and its ornate detailing adds antique appeal to your bath
  • Vertical holder makes changing toilet tissue quick and simple

Kohler iV Georges Brass® 5-5/8 in. Vertical Toilet Tissue Holder

K6818

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
iV Georges Brass®
Color Finish
Vibrant® Polished Nickel
Color Finish Category
Nickel Tones
Depth
5-3/4 in
Height
9-1/2 in
IAPMO Listed
No
Length
9-1/2 in
Material
Brass
Width
5-5/8 in

Starting at
Call for Pricing
  • QUANTITY