DESCRIPTION

  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Left-hand drain location
  • Safeguard® slip-resistant surface on bath floor
  • Spacious design accommodates up to two bathers

Kohler Tea-For-Two® Cast Iron 3-Wall Alcove Rectangle Bathtub with Left Drain

K855-L

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.1
ASTM Specifications
ASTM F-462
Bathtub Shape
Rectangle
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.2
Capacity
105 gal
Collection
Tea-For-Two®
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
GSA Approved
No
Height
24 in
IAPMO Listed
No
Installation Type
Alcove
Length
66 in
Material
Cast Iron
Width
36 in

Starting at
Call for Pricing
  • QUANTITY