DESCRIPTION

  • Color/Finish: Polished Chrome
  • Includes grip rails and necessary installation hardware
  • Use with Maestro™ bath/whirlpool

Kohler Maestro™ 5-61/64 in. Hand Grip Rail for K839 and K842

K9621

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Maestro™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2-22/25 in
Height
1-9/16 in
Installation Type
Wall Mount
Length
5-61/64 in
Material
Metal
Width
3-9/16 in

Starting at
Call for Pricing
  • QUANTITY