DESCRIPTION

  • Power Clean™ technology offers 1-touch automatic cleaning and safe maintenance

Kohler Undertone® 5/8 in. Sink Rack

K5474

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Kohler K-5290-NA Undertone® and K-5290-HCF Undertone® Preserve™ sinks
CARB OTC LEED Compliant
No
Collection
Undertone®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
Height
5/8 in
IAPMO Listed
No
Length
27-7/16 in
Material
Stainless Steel
Width
13-7/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$74.21
EACH
  • QUANTITY

DOCUMENTS