5-8/25 in. Prep Bowl
Stages™ 5-8/25 in. Prep Bowl
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 80-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Comes included with the Kohler® K-3760 and Kohler® K-3761 stages kitchen sinks
- Set of six bowls
- Fits flip tray for the Kohler® K-3760 and Kohler® K-3761 Stages™ kitchen sinks
- Microwave and dishwasher safe
- Material: Porcelain
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-3760 and K-3761 Stages™ Kitchen Sinks
- Collection:
- Stages™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Hardware Included:
- No
- Height:
- 3-1/4 in
- Length:
- 5-7/16 in
- Material:
- Porcelain
- Product Type:
- Bowl