DESCRIPTION

  • Electronic keypad
  • End drain
  • Forty four airjets release thousands of bubbles that surround, support and massage the body
  • Immediate and manual purge cycles remove residual water from air channels after use
  • Safeguard® slip-resistant surface on bath floor
  • Under mountable
  • Variable-speed blower lets you adjust massage intensity to 18 levels
  • Zones of Control™ feature allows you to target massage to back and midsection or feet

Kohler Tea-For-Two® 5 ft. Bubble Massage Bath

K852-G0

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
15
Capacity
60 gal
Collection
Tea-For-Two®
Color Finish
White
Color Finish Category
Whites
Drain Location
Reversible
Height
18-1/4 in
Installation Type
Undermount
Length
60 in
Material
Cast Iron
Number Of Jets
44
Volts
240V
Width
32 in

Starting at
Call for Pricing
  • QUANTITY