DESCRIPTION

  • Depth: 8"
  • Fits minimum 27" apron sink base cabinet
  • Integral apron front
  • Oversized holes allow for easy installation of faucets and accessories
  • Single bowl
  • Three oversized faucet holes with two oversized accessory holes to the right

Kohler Alcott™ 5-Hole Fireclay Undercounter Kitchen Sink

K6573-5U

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.1
Bowl Size Single Or Left
21 in x 15 in x 8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1, CSA B45.2
Center Size
16 in
Collection
Alcott™
Color Finish
White
Color Finish Category
Whites
Depth
8-5/8 in
Drain Location
Center
Drain Opening
3-7/8 in
Faucet Installation
5 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Tile-in
Material
Fireclay
Number Of Bowls
1
Overall Sink Size
25 in x 22 in
Sink Size Range
20 in - 25 in

Starting at
Call for Pricing
  • QUANTITY