DESCRIPTION

  • Color matched suction cover
  • System I and System II Whirlpools: includes 5 Flexjet™ hydro-massage jets

Kohler Flexjet® 5-Jet Trim Kit

K9695

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Flexjet®
Color Finish
White
Color Finish Category
Whites
Length
4-1/8 in
Material
Plastic
Trim Only
Yes
WaterSense Labeled
No
Width
29/32 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$290.47
EACH
  • QUANTITY

DOCUMENTS