• Cart

DESCRIPTION

  • Flow rate: 2.5 gpm
  • Fully adjustable sprayface pivots for targeted hydromassage
  • Low-profile design complements any decor
  • MasterClean™ sprayface is easy-to-clean
  • Single-function 54-nozzle bodyspray delivers a soothing spray

Kohler WaterTile® 54-Nozzle Body Spray with Soothing Spray

K8002

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
WaterTile®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Arm Mount
Flow Rate
2.5 gpm
Height
4-7/8 in
IAPMO Listed
No
Length
2-5/8 in
Material
Metal
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
4-7/8 in

Starting at
Call for Pricing
  • QUANTITY