DESCRIPTION

  • Compact size less than 5' long with integral apron for easy alcove installation
  • Integral apron
  • Left-hand drain location
  • Safeguard® slip-resistant surface on bath floor

Kohler Seaforth™ 54 x 30-1/4 in. Apron Front Bathtub with Left-Hand Drain

K745

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.2, CSA B651
Capacity
30 gal
Collection
Seaforth™
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Left
GSA Approved
No
Height
14 in
IAPMO Listed
No
Installation Type
Apron Front
Length
54 in
Material
Cast Iron
Width
30-1/4 in

Starting at
Call for Pricing
  • QUANTITY