DESCRIPTION

Kohler Proflex® 54 x 54 in. Acrylic Corner Bath Tub Proflex

KBF1155-F

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
76 gal
Collection
Proflex®
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
20 in
IAPMO Listed
Yes
Installation Type
Drop-in
Length
54 in
Material
ExoCrylic™
Width
54 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY