DESCRIPTION

  • Kohler® plumbing products mean beautiful form as much as reliable function
  • Vandal-resistant 0.5 gpm and pressure compensating spray (non-aerated)

Kohler 55/64 in. Female Vandal-Proof Spray

K18036

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Female
End Connections
Female
Fitting Size 1
55/64 in
Fitting Sizes
55/64 in
Flow Rate
0.5 gpm
IAPMO Listed
No
NSF Certified
No

Starting at
$12.55
EACH
  • QUANTITY