DESCRIPTION

  • Built-in heater
  • Chromatherapy™ lighting allows you to select a preferred color scheme to suit your mood
  • Remote control
  • Six hydromassage jets can be individually adjusted for water flow and direction
  • Spacious design accommodates up to two bathers
  • Two distinct bathing wells and a cool-off area allow you to create your own experience
  • Two pillows provided for added comfort
  • Variable-speed pump for adjusting massage intensity

Kohler Consonance® 57 gal Drop-In Whirlpool (Less Jet Trim)

K1111-H2

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
20
ASME Specifications
ASME A112.19.7
ASTM Specifications
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant
Yes
CSA Certified
CSA B45.10, CSA B45.5
Capacity
57 gal
Collection
Consonance®
Color Finish
White
Color Finish Category
Whites
Cord Length
26 ft
Drain Location
Reversible
Height
24 in
IAPMO Listed
Yes
Installation Type
Built-In
Length
69 in
Material
Acrylic
Number Of Jets
6
UL Listed
Yes
Volts
220/240V
Watts
1500
Width
69 in

Starting at
Call for Pricing
  • QUANTITY