DESCRIPTION

  • Clean Coat® glass treatment repels water for improved ease of cleaning
  • Continuous door panel guide mechanism for smooth and quiet sliding action
  • Frameless 1/4" thick Cavata tempered glass
  • Gently curved inside and outside towel bars
  • Out-of-plumb adjustability allows for easy installation

Kohler Fluence® 58-5/16 x 57 in. Frameless Sliding Bath Door with Cavata Glass

K702200-G73

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Z97.1
CARB OTC LEED Compliant
No
Collection
Fluence®
Color Finish
Bright Polished Silver
Color Finish Category
Silver Tones
Glass Type
Cavata®, Tempered
Height
58-5/16 in
IAPMO Listed
No
Material
Aluminum, Glass
Width
59-5/8 in

Starting at
Call for Pricing
  • QUANTITY