DESCRIPTION

  • 1/4" thick tempered glass with Falling Line pattern
  • CleanCoat™ glass coating repels water
  • Eurostyle, frameless design

Kohler Fluence® 58-5/16 x 59-5/8 in. Sliding Bath Door with 1/4 in. Thick Falling Lines Glass

K702200-G54

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Z97.1
Collection
Fluence®
Color Finish
Anodized Brushed Bronze
Color Finish Category
Bronze Tones
Glass Type
Falling Lines
Height
58-5/16 in
Material
Aluminum, Glass
Width
59-5/8 in

Starting at
Call for Pricing
  • QUANTITY