• Cart

DESCRIPTION

Kohler Purist® 59-3/4 in. Pivot Shower Door with Crystal Clear Tempered Glass

KOH705717-L

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Z97.1
CARB OTC LEED Compliant
No
Collection
Purist®
Color Finish
Bright Polished Silver
Color Finish Category
Silver Tones
Glass Type
Crystal Clear
Height
72-1/4 in
IAPMO Listed
No
Material
Anodized Aluminum, Tempered Glass
Width
59-3/4 in

Starting at
Call for Pricing
  • QUANTITY