DESCRIPTION

  • Armrests and lumbar support
  • Heater: No
  • Pump with air switch and grounding type plug-in cord
  • Slotted overflow
  • Slotted overflow raises water depth
  • Textured bottom surface

Kohler Archer® 72 x 36 in. Drop-In Acrylic Rectangular Bathtub with End Drain

K1124

Color Finish

 

SPECIFICATIONS

AMP
15
Capacity
72 gal
Collection
Archer®
Color Finish
White
Color Finish Category
Whites
Drain Location
Reversible
Height
19 in
IAPMO Listed
Yes
Installation Type
Drop-In
Length
72 in
Material
Acrylic
Number Of Jets
8
Volts
120V
Width
36 in

Starting at
Call for Pricing
  • QUANTITY