DESCRIPTION

  • 120V hard-wire electrical service required
  • Armrests and lumbar support
  • Integral lumbar support and armrests
  • Slotted overflow for maximum bathing depth
  • Slotted overflow raises water depth
  • Textured bottom surface

Kohler Archer® 60 x 32 in. Drop-In Acrylic Rectangular Bathtub with End Drain and Heater

K1122-H

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
ASME Specifications
ASME A112.19.7
ASTM Specifications
ASTM E-162, ASTM E-662
CSA Certified
CSA B45.5
Capacity
58 gal
Collection
Archer®
Color Finish
White
Color Finish Category
Whites
Drain Location
Reversible
Height
19 in
Horsepower
1-1/4 hp
Installation Type
Drop-In
Length
60 in
Material
Acrylic
Number Of Jets
8
UL Listed
Yes
Volts
120V
Width
32 in

Starting at
Call for Pricing
  • QUANTITY