DESCRIPTION

  • 120 precisely positioned airjets
  • 72" x 36" x 19"
  • Armrests and lumbar support
  • Slotted overflow
  • Textured bottom surface

Kohler Archer® 59-3/4 x 33 in. Tub and Shower with Right Hand Drain

K1124-GRA

Color Finish

 

SPECIFICATIONS

AMP
15
ASME Specifications
ASME A112.19.7
ASTM Specifications
ASTM E-162, ASTM E-662
CSA Certified
CSA B45.5
Capacity
72 gal
Collection
Archer®
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Height
19 in
Horsepower
1 hp
Installation Type
3 Wall Alcove
Length
72 in
Material
Acrylic
Number Of Jets
120
UL Listed
Yes
Volts
120V
Width
36 in

Starting at
Call for Pricing
  • QUANTITY