DESCRIPTION

  • Combines with standard 36" vanities to create a complete sink
  • Elongated oval basin
  • Single faucet hole

Kohler Iron/Impressions® 6-1/2 in. Cast Iron Top & Base

K3051-1

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Iron/Impressions®
Color Finish
White
Color Finish Category
Whites
Depth
6-1/2 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
1 Hole
Height
6-1/2 in
IAPMO Listed
No
Installation Type
Vanity Top
Length
36 in
Material
Cast Iron
Number Of Bowls
1
Vanity Top Shape
Rectangle
Width
22-1/4 in

Starting at
Call for Pricing
  • QUANTITY