DESCRIPTION

  • Fluid design lines for ease of cleaning
  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards over 2 times
  • Pair this trim with a MasterShower® thermostatic valve for precise water temperature
  • Patented K-joint installation ensures consistent trim appearance, regardless of variability in valve rough-in
  • Trim requires valve to complete
  • With its smooth, clean silhouette, Pinstripe Pure evokes a sense of relaxed luxury and vintage 1930s American style

Kohler Pinstripe® Thermostatic Valve Trim with Single Lever Handle

KT13173-4B

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B651
Collection
Pinstripe®
Color Finish
Vibrant® Polished Nickel
Color Finish Category
Nickel Tones
Handle Type
Lever
Height
6-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
3-7/8 in
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No
Width
6-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY