DESCRIPTION

  • Ergonomic lever handle is ADA compliant
  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
  • Trim requires valve to complete
  • Wall-mount installation

Kohler Revival® Thermostatic Valve Trim with Single Lever Handle

KT16175-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B651
Collection
Revival®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Ergonomic
Height
6-3/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
4-1/8 in
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No
Width
6-3/8 in

Starting at
$287.97
EACH
  • QUANTITY