DESCRIPTION

  • Comes included with the Kohler® K-3671 8° bar sink and Kohler® K-3671, Kohler® K-3672 and Kohler® K-3673 8° kitchen sinks
  • Fits over the Kohler® K-3671 8° bar sink, Kohler® K-3671, Kohler® K-3672, Kohler® K-3673 8° kitchen sinks, Kohler® K-3160, Kohler® K-3161 and Kohler® K-3158 Poise® kitchen sinks
  • Holds up to 8 wineglasses
  • Material: Stainless steel

Kohler 6-7/16 x 6-1/2 in. Basin Rack

K6133

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
K-3671 8 Degree™ Bar Sink, K-3671, K-3672, K-3673 8 Degree™ Kitchen Sinks, K-3160, K-3161 and K-3158 Poise® Kitchen Sinks
CARB OTC LEED Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
Length
6-7/16 in
Material
Stainless Steel
Width
6-1/2 in

Starting at
$49.22
EACH
  • QUANTITY

DOCUMENTS