DESCRIPTION

  • 3/8" OD X 20" bullnose rigid supply tube
  • For lavatory connections
  • Solid brass construction, exposed pop-up drain without overflow

Kohler 6-7/8 in. Countertop Soap Dispenser

K14379

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
6-7/8 in
Installation Type
Countertop
Length
20 in
Material
Brass
Width
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$75.46
EACH
  • QUANTITY