DESCRIPTION

  • Material: Solid brass
  • With overflow
  • Fluid design lines for ease of cleaning

Kohler 3-13/16 in. Bathroom Sink Drain in Titanium

K7124-A-TT

Manufacturer Part #: 7124-A-TT

Color/Finish

 

SPECIFICATIONS

CSA Certified
CSA B125.2
GSA Approved
No
Grid Drain Material
Brass
IAPMO Listed
No
NSF Certified
No
Overflow Included Yes or No
Yes
Tailpiece Length
3-13/16 in

Print

DOCUMENTS