DESCRIPTION

  • Flow rate: 6 gpm at 45 psi
  • Includes Kohler® K-10257 Shift™ Ellipse® 25 gpm handshower with black handle and 60" shower hose
  • Includes integrated shift Ellipse® handshower
  • Requires Kohler® K-97339-NA mounting-block
  • Single lever handle allows for both on/off activation and temperature setting

Kohler Stillness® 6 gpm Bath Filler with Single Lever Handle and Hand Shower

KT97344-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Stillness®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Floor Mount
Flow Rate
6 gpm @ 45 psi
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Reach
8-1/2 in
Spout Type
High Arc
Trim Only
Yes
WaterSense Labeled
No
Width
4-3/4 in

Starting at
Call for Pricing
  • QUANTITY