DESCRIPTION
- Coordinates with other products in the Margaux® collection
- Flow rate: 6 gpm at 45 psi
- Includes Kohler® K-45203 Shift™ Square™ 20 gpm handshower with black handle and 60" shower hose
- Requires Kohler® K-97339-NA mounting-block
- Single lever handle allows for both on/off activation and temperature setting
Kohler Margaux® 6 gpm Freestanding Bath Filler with Single Lever Handle and Hand Shower
KT97331-4
SPECIFICATIONS
- ADA Compliant
- No
- ASME Specifications
- ASME A112.18.1
- CARB OTC LEED Compliant
- No
- CEC Compliant
- For Sale in CA
- CSA Certified
- CSA B125.1
- Collection
- Margaux®
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Faucet Connection
- NPT
- Faucet Connection Size
- 1/2 in
- Faucet Mount
- Freestanding
- Flow Rate
- 6 gpm @ 45 psi
- GSA Approved
- No
- Green
- WaterSense, Yes
- Handle Material
- Metal
- Handle Type
- Lever
- IAPMO Listed
- No
- Material
- Brass
- NSF Certified
- No
- Number of Handles
- Single Handle
- Spout Height
- 32-11/16 in
- Spout Reach
- 9-5/16 in
- Trim Only
- Yes
- WaterSense Labeled
- Yes
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday