DESCRIPTION

Kohler 6 in. Assembly Switch Piezo

K1025459

Length:

SPECIFICATIONS

Height
1 in
Length
6 in
Width
5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY