DESCRIPTION

  • 60 1/4" x 33 1/2" x 38"
  • Acrylic
  • Chair-height bathing seat makes bath easy to enter and exit
  • Dual-drain system allows bath to empty in less than two minutes
  • Elevance®
  • Inflatable seal
  • Rising side wall is easy to lift, requiring less than 5 lbs of force

Kohler Elevance® 60-1/4 x 33-1/2 in. 3-Wall Alcove Rising Wall Bathtub with Right-Hand Drain

K1913-RB

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.15
ASTM Specifications
ASTM E-162
CSA Certified
CSA B45.5
Capacity
72 gal
Collection
Elevance®
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Height
38 in
IAPMO Listed
Yes
Installation Type
3 Wall Alcove
Length
60-1/4 in
Material
Acrylic
Width
33-1/2 in

Starting at
Call for Pricing
  • QUANTITY