DESCRIPTION

  • 5 1/2" W
  • Gives the user the benefit of showering above the drain, thus staying out of the pool of draining shower water
  • Teak wood construction

Kohler Groove® 60 in. Receptor Cover Drain

K9337-NA

Color Finish

 

SPECIFICATIONS

Collection
Groove®
Color Finish
Teak
Color Finish Category
Browns
Material
Teak wood
Width
5-1/2 in

Starting at
$218.71
EACH
  • QUANTITY

DOCUMENTS