DESCRIPTION

  • Extra width enhances comfort
  • Five adjustable Proflex® whirlpool jets for bather comfort
  • Innovative technology enables this pump to provide a strong and steady level of hydro massage
  • Material: Kohler® acrylic
  • Textured bottom surface
  • Three-wall alcove installation

Kohler Mariposa® 60 x 29 in. Tub and Shower with Right Hand Drain

K1239

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
ASME Specifications
ASME A112.19.7
ASTM Specifications
ASTM E-162, ASTM E-662
CSA Certified
CSA B45.5
Capacity
63 gal
Collection
Mariposa®
Color Finish
Biscuit
Color Finish Category
Neutrals
Cord Length
2 ft
Drain Location
Reversible
Height
20 in
Installation Type
3-Wall Alcove
Length
60 in
Material
Acrylic
Number Of Jets
5
UL Listed
Yes
Volts
120V
Width
36 in

Starting at
Call for Pricing
  • QUANTITY