DESCRIPTION

  • 60" x 30 1/4" x 14"
  • ADA compliant when installed with seat at head end
  • Drain at left
  • Optional accessories: K1491 pillow. K1601 footstop
  • Recess bath with Safeguard® finish
  • Required accessories:K7160TF or K11660 Bath drain

Kohler Villager™ 60 x 30 in. 3-Wall Alcove Bathtub

K716

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.1
CSA Certified
CSA B45.2, CSA B651
Collection
Villager™
Color Finish
Sandbar
Color Finish Category
Neutrals
Drain Location
Right
Height
14 in
Installation Type
3 Wall Alcove
Length
60 in
Material
Cast Iron
Width
30 in

Starting at
Call for Pricing
  • QUANTITY