DESCRIPTION

Kohler Archer® 60 x 30 in. Exocrylic 3-Wall Alcove Rectangular Bathtub with Right Drain

KBF1946-R

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.5
Capacity
57 gal
Collection
Archer®
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Right
GSA Approved
No
Height
20-1/4 in
IAPMO Listed
Yes
Installation Type
3 Wall Alcove
Length
60 in
Material
ExoCrylic™
UL Listed
Yes
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY