DESCRIPTION

  • Built-in heater
  • Generous 6' length provides an incredibly spacious bathing area
  • Hourglass shape adds style and elegance to your bathroom
  • Hydromassage flow and direction can be controlled at each jet
  • Reversible drain
  • Single-speed whirlpool offers performance and value with 6 fully adjustable jets
  • Textured bottom surface

Kohler Mariposa® 72 x 36 in. Drop-In Whirlpool

K1257-H

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.7
ASTM Specifications
ASTM E-162, ASTM E-662
CSA Certified
CSA B45.5
Capacity
72 gal
Collection
Mariposa®
Color Finish
White
Color Finish Category
Whites
Drain Location
Reversible
Height
20 in
Installation Type
Built-In
Length
72 in
Material
Acrylic
Number Of Jets
6
UL Listed
Yes
Volts
120V
Width
36 in

Starting at
Call for Pricing
  • QUANTITY